Chugoku Marine Paint Bannoh 500

Sebelum PPN:
Rp1.299.900 - Rp5.099.900
Spesifikasi
TypeTar free epoxy paint
Mixing RatioBase : Hardener = 81 : 19 (by volume) ; 87 : 13 (by weight)
ThinnerCMP-31
Preceding CoatsNZ Primer S, Epicon Zinc Rich Primer B-2, Cerabond 2000, etc
Drying Time Hard Dry (hour)10°C : 18; 20°C : 10; 30°C : 8; 40°C : 6
Drying Time Set to Touch (hour)10°C : 5.5; 20°C : 4; 30°C : 2.5; 40°C : 1.5
Film Thickness (microns)Wet : 159 - 317; Dry : 100 - 200
Flash Point (°C)Base = 23.1; Hardener = 24
Maximum Recommended Weather Humidity (%RH)85
Method of ApplicationAirless spray , Roller , Brush
Minimum Recommended Weather Temperature (°C)5
Painting Interval (hour)Min : 10°C : 18; 20°C : 10; 30°C : 8; 40°C : 6; Max : 10°C : 60days; 20°C : 30days; 30°C : 14days; 40°C : 7days
Pot Life (hour)10°C : 14; 20°C : 8; 30°C : 5; 40°C : 3
Solid By Volume (%)63.0 ± 2
Theoretical Coverage (L/m²)0.16 - 0.32
Theoretical Coverage (m²/L)6.30 - 3.15
VOC (g/L)401 (EPA Method 24)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BANNOH 500 is tar free, multi-purpose primer, based on special epoxy resin and pigmentation.
It gives excellent physical properties such as adhesion toughness and abrasion resistance, etc.
It highly resistance to water and saltwater. It is suitable for the outside hull, deck and superstructure of ships.
Use
Recommended Use :
Anti-corrosive for ships, and also where anti-abrasive property is specially required.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait