Findeva Roller R Series Vibrators

Sebelum PPN:
Rp5.499.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roller Vibrators R
Simply constructed high-frequency roller vibrators, wide range for many applications.

Properties
- High centrifugal force
- Rated frequency 10000 – 36000 min-1
- Centrifugal force 1070 – 12500 N
- Continuously variable
- Applicable up to 150°C
- Resistant against extreme environmental conditions
- Also available with ATEX certification

Field of application
- Emptying of hoppers and chutes
- Screen filters
- Conveyance of small particles
- Preventing adhesions in pipelines and silos
- Transport of fine powders
- Compacting of plastic and concrete in troughs

Construction
- Vibration by a rotating precision-steel roller.
- Shockproof synthetic caps.
- Housing with 4 mounting bores.
- Air feed from the top or lateral.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan