Findeva High Frequency Knocker

Sebelum PPN:
Rp14.999.900 - Rp24.999.900
Spesifikasi
Baffle PlateNone, Soft, Hard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-frequency Knockers FPK
Properties
- High impact frequency 1350 – 4600 min-1
- High force range 195 – 56350 N
- Lubrication-free
- Applicable up to 120°C, HT version up to 150°C and LT version down to -40 °C on request
- Applicable in dusty environments
- Also available with ATEX certification

Field of application
Wide range of application, for example knocking off adhering material from container walls such as silos, chutes, filter outlets, reactors and pipelines. Excellent use for food, beverage and pharmaceuticals.

Construction
- The piston bounces against an air cushion - or with impact plate - against one of the two synthetic baffle plates included in the delivery.
- Additional impact regulation is provided by the two supplied baffle plates of varying hardness.
- Extra hard and non-corrosive surface through aluminium oxide – generated by titaniferous electrolyte.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan