B-ONE PLUS LR Viscometer

Sebelum PPN:
Rp199.999.900
Spesifikasi
Viscosity Range (mPa.s)15(1*) to 22 Million
Type of InstrumentRotating springless viscometer with 7’’ Touch screen
Torque Range (mNm)0.005 to 0.8
Accuracy+/- 1 % of the full scale
Repeatability (%)+/- 0.2
DisplayViscosity (cP/Poises or mPa.s / Pa.s) Speed – Shear rate – Torque – %- Shear stress - Time – Temperature (in option)
Aluminium Stand Dimensions (LxWxH) (mm)280x200x30
ConnectionUSB Port
Head Dimensions (DxWxH) (mm)180x230x130
LanguagesFrench/English/Russian/Spanish/Turkish/German
Stainless Steel Rod Dimensions (mm)500
Supply Voltage (V/Hz)AC 90-240, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intuitive and powerful, the new B-ONE PLUS will surprise you with its extended measuring range in LR version or with its optional temperature sensor.
The economical solution for your viscosity measurements

Feature
- Direct measure with time to stop.
- User and locked mode.
- Data recording and USB transfer.
- Torque gage on display.
- External temperature probe (option).
- Display of viscosity limits according to mobile
and speed.
- Speed or shear rate control

Norms
ASTM : D115 ; D789 ; D1076 ; D1084 ; D1337 ; D1338 ; D1417; D1439 ; D1824 ; D2196 ; D2243 ; D2364 ; D2556 ; D3288 ; D3468 ; D3716 ; D3730 ; D3794 ; D4016 ; D4143 ; D4878 ; D4889 ; D5324 ; D5400 ; D6279 ; D6577 ; D7394 ; D8020 ; E2975 ; F1607 ; BS 5350 ; DIN 2555 ; 3219 ; 52007- 1 ; 53019- 1; 54453 ; EN 302- 7 ; 2555 ; 3219 ; 10301 ; 12092 ; 12802 ; 15425 ; 15564 ; ISO 1652 ; 2555 ; 2884- 2 ; 3219 ; 10364- 12

Ulasan Produk

Tidak ada ulasan