Sansio Upright Chiller 2 Half Door Stainless

Sebelum PPN:
Rp27.999.900
Spesifikasi
Dimension (WxDxH) (cm)74x83x201
Capacity (L)688
Rated Power (W)300
Equipped WithAISI 304, round corner
ColorSilver
Temperature Range (°C)+2 to +8
Number of Shelves4
RefrigerantR134a

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Temperature range: +2°C to +8°C, keeping fresh vegetables, dairy product & processed foodstuff
Heavy duty interior and exterior in stainless AISI 304 with internal round corner
High operating ambient temperature up to +43°C in the kitchen
Best quality European compressor with R134a refrigerant, digital temperature control
Full-height handle integrated in the door; replaceable magnetic door gasket

Ulasan Produk

Tidak ada ulasan