WERA Bicycle Toolkit (Peralatan Servis Sepeda)

Sebelum PPN:
Rp1.399.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bicycle repair shops and passionate cyclists love screwdriving on a bicycle. With their Bicycle Set 1, the screwdriving tool specialist Wera offers an assortment of tools that is very mobile thanks to its compact and design-oriented textile folding bag, and offers solutions for the most common screwdriving situations when working with bicycles. The sturdy bag contains the bit ratchet Zyklop Mini 1 and 10 bits with all the benefits of Wera-Bit technology, specially adapted to the most common screw connections on a bicycle. With the glass fibre reinforced plastic tyre levers, the tyres can be safely levered off the rim without damaging the rim.

Contents of Set :

- 8001 A Bit Ratchet ¼"
1x 1/4"x87,0 mm

- 3899/4/1 Universal holder, stainless steel
1x 1/4"x100 mm

- 851/1 Z bits
1x PH 2x25 mm

- 867/1 TORX® bits
1x TX 10x25mm; 1x TX 25x25mm

- 840/1 Z Hex-Plus
1x 2,0x25; 1x 2,5x25; 1x 3,0x25; 1x 4,0x25; 1x 5,0x25; 1x 6,0x25; 1x 8,0x25

- 9502 Tyre jack with bit mounting
1x 105.0 mm

- 9503 Tyre jack with valve ejector
1x 105.0 mm

- Hook and Loop Fastener Strip 70
1x 50,0x70,0 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait