WERA Belt Deep 1 Socket Drive

Sebelum PPN:
Rp1.499.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Robust textile belt in the typical Wera design with 9 long ¼"manual and machine socket inserts (non-impacting) in a confined space. A smoother turning mechanism ensures a secure holding and easy removal of sockets. Includes snap hook for attaching to belt loops or bags. With fleece backing and hook and loop fastener strips for easy attachment e.g. on wall, shelf, workshop trolley or the Wera 2go tool transport system. Long ¼" manual and mechanical socket wrench inserts (ISO 2725 part 3) from Wera for use in manual and machine operation (non-impacting) even with low-lying screwdriving and protruding threaded rods. With "Take it easy" tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. With hexagonal profile and ball-catching groove. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small back-pivoting angle. For external hexagonal bolts and sockets.

Contents of Set :

- 8790 HMA Deep
1x 5,0x50,0; 1x 5,5x50,0; 1x 6,0x50,0;
1x 7,0x50,0; 1x 8,0x50,0; 1x 10,0x50,0;
1x 11,0x50,0; 1x 12,0x50,0; 1x 13,0x50,0

- Belt A (textile belt), 9 location, unloaded
1x 39,0x238,0

- Hook and Loop Fastener Strips 30
1x 30,0x200,0

Ulasan Produk

Tidak ada ulasan