CRC Lectra Clean Electric Motor & Equipment Cleaner (Pembersih Motor Listrik)

Sebelum PPN:
Rp6.799.900
Spesifikasi
Volume (L)20
Code2023
FlammabilityNon-Flammable
Height (mm)370
Flash PointNon
Depth (mm)290
Width (mm)290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CRC LECTRA-CLEAN 20LTR
CRC LECTRA-CLEAN – containing no Trichloroethylene is a unique, scientifically formulated cleaner/degreaser that is effective in most heavy duty applications. It dissolves grease, oil and sludge quickly for more efficient operation of mechanical equipment CRC LECTRA-CLEAN is non-flammable.

APPLICATIONS
Recommended for the effective removal of grease, oil, corrosion and sludge from air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, moulds, parts, bearings, generators and compressors
Feature
No flash or fire point – significantly reduces the risk of fire caused by incidental contact with live electrical equipment or solvents trapped by insulating materials. Fast evaporation, minimizes downtime associated with clean-in-place cleaning methods

Ulasan Produk

Tidak ada ulasan