Mezza Magnetic Socket Bit HEX

Sebelum PPN:
Rp149.900
Spesifikasi
Dimension A (mm)8
Dimension L (mm)42
Dimension S (mm)6.35
PackagingBlister/10pcs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from Chromium-vanadium steel. a group of steel alloys incorporating carbon, manganese, silicon, chromium, and vanadium.
Unique corners that can minimizing wear on the socket .
This prevents premature wear and enhances the service life of the socket.
Black oxside surface finish to help reduce slippery and add gripping capability on the nut.

Ulasan Produk

Tidak ada ulasan