Mr. Flex Quick Coupler One Touch PF Type (Kopler)

Sebelum PPN:
Rp14.900 - Rp219.900
Spesifikasi
TypeFemale Thread
ThreadPT
Working Pressure (MPa)1.5
Maximum Pressure (MPa)2
Temperature Range (°C)-20 -+80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application :
-Pneumatic Tools
-Air Piping
-Air Pressure Equipment
Feature
FEATURES :
-Improved operation
-Chrome plated steel body for anti-corrosion
-One-touch series couplers could be widely applied for male and female thread connections, hose connectors and manifolds

Ulasan Produk

Tidak ada ulasan