Hikvision Fingerprint Acces Control Terminal

Sebelum PPN:
Rp1.499.900
Spesifikasi
Power Supply (VDC/A)12/1
Working Temperature (°C)-10 to +55 (14 to +131°F)
Working Humidity (%)10 to 90 (No condensing)
Dimensions (mm)140x155x30 (5.51x6.01x1.18inch)
InstallationWall Mounting
ColorSilver
Audio Output1 loudspeaker, 1 buzzer
Card Capacity1000
Card Reading Distance (cm)0 to 5
Communication ProtocolTCP/IP, ISUP
Event Capacity100000
Fingerprint Capacity1000
Fingerprint Comparing Mode1:1 and 1:N
Fingerprint ModuleOptical fingerprint module
Fingerprint Recognition Duration (s)<1
Screen Size (inch)2.4
Self Service Reports (SSR)Stand-alone operation, calculate attendance data and export reports via USB interface
TypeLCD-TFT display screen
Wired NetworkTCP/IP, 10/100Mbps, self-adaptive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DS-K1T8003MF
Fingerprint Access Control Terminal

- 2.4-inch LCD Display Fingerprint Access Control Terminal, Built-in Mifare card reading module
- Communication: TCP/IP, ISUP5.0; 1000 users, 1000 fingerprints, 1000 card and Max. 100,000 event records
- Support Access Control and Time Attendance Function, Optical Fingerprint Module
- Remotely opens door via Hik-Connect mobile client; Tamper alarm.

Ulasan Produk

Tidak ada ulasan