Hikvision Face Recognition Terminal

Sebelum PPN:
Rp2.499.900 - Rp4.399.900
Spesifikasi
Power Supply (VDC/A)12/1 (power adapter included)
Working Temperature (°C)-30 to 60 (-22 to 140°F)
Working Humidity (%)0 to 90 (No condensing)
Dimensions (mm)91.3x181.3x24.5 (3.59x7.14x0.96inch)
InstallationWall Mounting
Protective LevelIP65
Card Capacity3000
Card Reading Frequency (MHz)13.56
Event Capacity150000
Face Capacity1500
LanguageEnglish, Spanish (South America), Arabic, Thai, Indonesian, Russian, Vietnamese, Portuguese (Brazil), Korean
Operation MethodeCapacitive touch screen
Operation SystemLinux
Pixel2 MP
Screen Size (inch)4.3
TypeLCD
Video standardPAL (Default) and NTSC
Wi-FiNot support
Wired Network10 M/100 M self-adaptive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Face recognition terminal adopts deep learning algorithm, which helps to recognize the face faster with higher accuracy. It
also supports multiple authentication modes: face/card/fingerprint authentication, etc. It can be applied in multiple scenarios,
such as buildings, enterprises, financial industries, and other important areas.
- Max.1500 faces capacity, Max.3000 fingerprints capacity, and Max.3000 cards
- Face Recognition Terminal, 4.3-inch LCD touch screen,2 Mega pixel wide-angle lens,Built-in Mifare card reading
module
- Two-way audio with client software, indoor station, and main station; Supports TCP/IP
- Supports ISAPI, ISUP5.0
- Configuration via the web client
- Face Recognition Distance: 0.3 m to 1.5 m
- Duration < 0.2 s/User
- Accuracy rate ≥ 99%
- Supports mask recognition

Ulasan Produk

Tidak ada ulasan

Halaman Terkait