Hikvision Fast Ethernet Smart POE Switch

Sebelum PPN:
Rp999.900 - Rp4.699.900
Spesifikasi
Port TypeRJ45 port, full duplex, MDI/MDI-X adaptive
ShellMetal material, fan-free design
Storage Temperature (°C)-40 to 85 (-40 to 185°F)
Device Status AlarmSupport the device status, PoE_MAX and PoE status alarm.
Forwarding ModeStore-and-forward switching
Network ManagementSupport client management.
Operating Humidity & Storage Humidity (%)5 to 95 (no condensation)
PoE FunctionIEEE 802.3at/af device provides power supply.
Working ModeStandard mode (default), Extend mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DS-3E1105P-EI
Smart Managed 4-Port 100 Mbps PoE Switch

Smart managed switches are developed by Hikvision, featuring in easy management and maintenance. You can easily deploy, monitor and expand your surveillance system anytime and anywhere with our software
platforms. You can view the network topology, monitor the health of the network and receive device alarms in real time, which greatly reduces the cost of network operation and maintenance.
Feature
4 Port Fast Ethernet Smart POE Switch
- 4 x 100 Mbps PoE RJ45 ports, 1 x 100 Mbps network RJ45 port.
- IEEE 802.3at/af standard for PoE ports.
- Network topology management, alarm push, network health monitor.
- 6 KV surge protection for PoE ports.
- AF/AT camera can reach up to 300 m in extend mode.
- Visualized Topology Management
- Network Health Monitor
- Real-Time Alarm Push
- Video Control and Preview

Approval
EMC FCC (47 CFR Part 15, Subpart B); CE-EMC (EN 55032: 2015, EN 61000-
3-2: 2014, EN 61000-3-3: 2013, EN 55024: 2010 +A1: 2015); RCM
(AS/NZS CISPR 32: 2015); IC (ICES-003: Issue 6, 2016)
Safety UL (UL 60950-1); CB (IEC 60950-1:2005 + Am 1:2009 + Am 2:2013); CELVD (EN 60950-1:2005 + Am 1:2009 + Am 2:2013)
Chemistry CE-RoHS (2011/65/EU); WEEE (2012/19/EU); Reach (Regulation (EC)
No 1907/2006)

Ulasan Produk

Tidak ada ulasan