Bostik No More Nail High Tack (Lem Konstruksi)

Sebelum PPN:
Rp189.900
Spesifikasi
Size (ml)290
ColorWhite
Application Rate@ Ø 2,5 mm/6,3 bar 10-20 g/min
Application Temperature (°C)+5 to + 40
Curing Time@ +23°C/50% RH 2-3 mm/24 hours
Density (g/mL)1.55 g/ml
Frost Resistance for Transportation (°C)Up to - 15
Temperature Resistance (°C)-20 to +75
Tensile Strength (N/mm²)2.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bostik H785 NO MORE NAILS HIGH TACK is a high quality professional hybrid adhesive with an extremely high initial tack.
Feature
- Direct tack, no support required
- Suitable for BREEAM applications
- High strength
- No isocyanates, solvents and silicones
- Permanently elastic
- Neutral curing
- No shrinkage
- Resistant to moisture and weather influences
- Adheres perfectly without primer on most, even damp, surfaces
Use
Bostik H785 NO MORE NAILS HIGH TACK was specifically developed as a universal high grip and high strength adhesive for bonding many building materials such as: stone, concrete, mirrors, glass, plasterboard, PU, PVC, hard plastics, enamel, ceramic, copper, lead, zinc, tin, aluminium, metals, alloys, stainless steel, HPL and cement fibre panels (*) and wood. * for panel bonding Bostik is offering the H970 PANELTACK MM, H975 PANELTACK HM and S970 ROCKPANEL S.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait