STANLEY Compact Fixed Blade (Pisau Cutter)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp119.900
Spesifikasi
ColorYellow-Black
Length (cm)7
Height (cm)1.125
Width (cm)3.625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The STANLEY® Compact Fixed Blade Folding Knife fits comfortably in most pockets. It can also be stored and accessed easily with its belt clip. This knife features a metal body for durability and is designed to easily unfold and secure in place with a liner lock.
Feature
- Compact size and belt clip for convenient portability
- Push button for easy blade change
- Nose of the knife features an exposed blade step to speed up blade placement

Ulasan Produk

Tidak ada ulasan

Halaman Terkait