AMERICAN DENKI Cord Connector Body

Sebelum PPN:
Rp1.999.900
Spesifikasi
RatingGround 3P60A600V
Wire Size (mm²)2CT/VCT 14
ConnectivityCrimping Terminal
Crimp TerminalR14-6
Waterproof IP RatingIP65 Equivalent Product
Body FlammabilityUL94 V-0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Connector Body is the portable relay receptacle which is provided with means for attachment to a flexible cord and which is not intended for permanent mounting, and is used to connect to an inlet for receiving power and to supply power.
The material of the main body is made of flame-retardant (UL94 V-0) nylon resin which possesses heat resistance and tracking resistance and contains no harmful substances, and the housing is made of high grade chloroprene rubber excellent in weather resistance and durability.
By combining with a waterproof plug (4662RW) or a waterproof flanged inlet (4665RW), it is possible to obtain dust proof and waterproof performance.
Connectivity is "crimp terminal" tightening the terminal screw (double sems) on the side. By covering the cable entry with a insulation cover (heat shrinkable type), waterproof performance can be improved.

Ulasan Produk

Tidak ada ulasan