SEALXPERT Plastic Steel 5 Minutes Putty (Dempul Epoksi)

Sebelum PPN:
Rp909.900
Spesifikasi
Size (gr)450
Compressive Strength psi (kg/cm²)13053 (918)
Hardness Shore D80
Coverage Area (cm²)450 (per set cm2 at 0.2″, 6mm thickness)
Curing Time (100% load hour)1
Curing Time (50% load hour)1/6
Mixture Volume (A:B)1:1
Mixture Weight (A:B)1.7:1
Pot Life (minute)5
Rear Strength (Psi)3626
Shear Strength (kg/cm²)255
Temperature Range (°C/°F)-50 to 160 (-58 to 320)
Tensile Strength (kg/cm²)255
Tensile Strength (psi)3626

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Fast-curing
- Stainless steel-filled two-component epoxy putty
- Suitable for quick and emergency repairs
- Cures in less than one hour
- Can be drilled, tapped, machined or painted
Use
Used for emergency and quick repairing of steel, iron, stainless steel etc. metal damaged parts, worn parts and leakage. Applicable to watercrafts, machines, automobiles, mining machineries etc.

Ulasan Produk

Tidak ada ulasan