LAVOR Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Product Code8.054.0012
Operating Pressure (bar)100
Absorbed Power (W)2300
Power Supply (V-Hz)230-50
Speed (rpm)2800
Product Dimensions (cm)35 X 50 h78
Maximum Delivery Rate (L/hour)450
Maximum Pressure (bar)145
Maximum Temperature (°C)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very compact, portable and functional: these are the main features of ADVANCED, offering top performances to meet requirements of the most demanding customers. It is possible to switch from cold water washing to hot water washing simply by using the rotary selector
Feature
Burner regulation, optimized combustion
Three high durability steel pistons, aluminium axial pump
Vertical boiler with high efficiency steel coil
Safety valve
Rotating switch with 3 positions: 1 Stop, 2 cold water washing, 3 hot water washing
Automatic stop system
Professional HP hose (steel reinforced)
Brass turbo lance

Ulasan Produk

Tidak ada ulasan