Superior Glove Tenactiv Hi-Viz Green Fiber Nitrile Palm Coat Gloves (Sarung Tangan)

Sebelum PPN:
Rp459.900
Spesifikasi
SizeL
InstructionsWash & Tumble Dry Low Heat
AbrasionANSI Level 4
CutANSI A4
Puncture (Probe)ANSI Level 4
MaterialTenActiv
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, Foam Nitrile
CE Certification CodeNone
Case Dimensions (inch)21x16x12
Dip TypePalm
Extended SizesYes
Gauge18-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hi-viz shell optimizes these flexible 18-gauge gloves for jobs where both cuts and visibility may be of concern. They're made from tough TenActiv yarn for ANSI Level A4 cut protection, and benefit from a nitrile palm coating that ensures a strong grip even in wet or oily conditions. Their silicone and lint-free qualities, combined with electrostatic dissipative properties stop static from forming, make them an excellent choice for working with sensitive electronics.
Feature
Made with high-strength TenActiv yarn for ANSI Level A4 cut protection
Foam nitrile palm coating increases grip in wet and oily conditions
Hi-viz green shell for better worker visibility
Touchscreen compatible to seamlessly move between tasks
Specifically designed with electrostatic dissipative (EDS) properties for working with micro-electrics
Silicone and lint-free
Use
Automotive, Construction, Glass Manufacturing, Metal Fabrication Handling Sharp Materials, Material Handling, Sheet Metal Handling, Small Parts Handling

Ulasan Produk

Tidak ada ulasan