Superior Glove Gloves Tenactiv Fiber High Performance Nitrile Palm (Sarung Tangan)

Sebelum PPN:
Rp299.900
Spesifikasi
InstructionsWash & Tumble Dry Low Heat
AbrasionANSI Level 4
CutANSI A4
Puncture (Probe)ANSI Level 4
MaterialTenActiv
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, Foam Nitrile
CE Certification CodeNone
Case Dimensions (inch)23x21x11.5
Dip TypePalm
Extended SizesYes
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A breathable TenActiv yarn provides these 13-gauge knit gloves with ANSI Level A4 cut protection, and a black foam nitrile palm coating offers a sponge-like grip in wet and oily conditions.    They feature ANSI Level 4 abrasion resistance and a high level of dexterity, while their coloration helps to hide dirt between launderings. Excellent for handling oily machine parts.  The reinforced thumb crotch extends the lifespan by reducing wear in high-stress areas.
Feature
13-gauge knit offers perfect balance between high dexterity and high abrasion resistance, while providing ANSI Level A4 cut protection
TenActiv yarn is comfortable, breathable and will not absorb sweat/moisture
Black foam nitrile palm coating acts like sponge for better grip in wet and oily conditions
Glove colour hides dirt to extend life in between washes
Nitrile thumb crotch reinforcement to reduce wear in critical areas
Use
Construction, Glass Manufacturing, Metal Fabrication Blade Handling, Light Metal Stamping, Material Handling, Sheet Metal Handling

Ulasan Produk

Tidak ada ulasan