Superior Glove Tenactiv CX Blended HPP/Steel Gloves (Sarung Tangan)

Sebelum PPN:
Rp269.900
Spesifikasi
InstructionsWash & Tumble Dry Low Heat
AbrasionANSI Level 6
CutANSI A6
Puncture (Probe)ANSI Level 4
MaterialTenActiv
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, PU
CE Certification CodeNone
Case Dimensions (inch)23.5x11.5x16
Dip TypePalm
Extended SizesYes
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gloves include a TenActiv/HPPE/steel/composite filament fiber that provides ANSI Level A6 cut protection along with polyurethane-coated palms that guarantee an excellent level of grip. ANSI Level 4 puncture resistance rounds out its safety features, while reinforced thumb crotches extend their lifespan for long lasting wear.
Feature
TenActiv/HPPE/steel/composite filament fiber blend provides ANSI Level A6 cut resistance
ANSI Level 4 puncture resistance
Polyurethane palm coating ensures excellent grip
Thumb crotch is reinforced with nitrile coating to reduce wear in critical areas
Touchscreen compatible to seamlessly move between tasks
Use
Automotive, Construction, Glass Manufacturing, Metal Fabrication Glass Handling, Light Metal Stamping, Material Handling, Sheet Metal Handling

Ulasan Produk

Tidak ada ulasan