Superior Glove Gloves Tenactiv Cut Resistant String Knit (Sarung Tangan)

Sebelum PPN:
Rp259.900
Spesifikasi
SizeL
InstructionsWash & Tumble Dry Low Heat
AbrasionANSI Level 3
CutANSI A3
Puncture (Probe)ANSI Level 3
MaterialTenActiv
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, PU
CE Certification CodeEN388: 2X41B
Case Dimensions (inch)23x11x19
Dip TypePalm
Extended SizesYes
Gauge15-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high level of dexterity and ANSI Level A3 cut resistance optimizes these 15-gauge gloves for a wide variety of tasks. They're made from a lint-free, continuous filament yarn and feature a polyurethane palm coating that provides a strong grip while allowing for a sensitive, bare-hand feel. Their ergonomic shaping, snug fit and breathable construction ensure all-day comfort.
Feature
Lint-free, continuous filament yarn
ANSI Level A3 cut resistant
Polyurethane palm coating provides a strong grip and barehand feel
Snug-fitting, breathable, and ergonomically shaped for all day comfort
Use
Automotive, Construction, Glass Manufacturing, Utilities Assembly, Glass Handling, Hvac, Material Handling

Ulasan Produk

Tidak ada ulasan