Superior Glove Gloves Tenactiv Composite Filament Fiber Cut Resistance (Sarung Tangan)

Sebelum PPN:
Rp259.900
Spesifikasi
InstructionsWash & Tumble Dry Low Heat
AbrasionANSI Level 4
CutANSI A5
Puncture (Probe)ANSI Level 4
MaterialTenActiv
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, PU
CE Certification Code4542
Case Dimensions (inch)23x21x11.5
Dip TypePalm
Extended SizesYes
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gloves feature a soft polyurethane palm coating that provides excellent grip and a high level of comfort. Their TenActiv yarn ensures ANSI Level A5 cut protection, and a 13-gauge knit delivers ANSI Level 4 abrasion resistance without sacrificing dexterity. Well-suited to a wide variety of tasks, from rubber and plastics manufacturing to general warehouse use.
Feature
13-gauge knit offers optimal balance between high dexterity and high abrasion resistance while providing ANSI Level A5 cut protection
TenActiv yarn has a cool feel against the skin for exceptional comfort
Polyurethane palm coating provides a strong grip and tactile feel
Use
Aerospace, Construction, Glass Manufacturing, Metal Fabrication Blade Handling, Light Metal Stamping, Material Handling, Sheet Metal Handling

Ulasan Produk

Tidak ada ulasan