Superior Glove Gloves Superior Touch Knit Grey Polyester (Sarung Tangan)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp32.900
Spesifikasi
InstructionsWash & Tumble Dry
AbrasionANSI Level 3
CutNone
Puncture (Probe)ANSI Level 2
MaterialPolyester
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, PU
Case Dimensions (inch)20x10x19
Dip TypePalm
Extended SizesNone
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gloves are made from a non-linting, non-marring and highly touch-sensitive fine-gauge nylon, making them an ideal choice for handling fine parts and glassware. A polyurethane coating improves grip, while offering ANSI Level 3 abrasion resistance and ANSI Level 2 puncture resistance. A snug fit ensures lasting comfort and dexterity.
Feature
Fine-gauge nylon is highly touch-sensitive and non-linting
ANSI Level 3 abrasion resistant and ANSI Level 2 puncture resistant
Polyurethane coating provides a strong, steady grip
Ideal for glass handling, these non-marring gloves will not leave residue
Snug fitting for all-day comfort and dexterity
Use
Aerospace, Automotive, Glass Manufacturing, Metal Fabrication Assembly, Electronics Assembly, Glass Handling, Small Parts Handling

Ulasan Produk