Superior Glove SnowForce Cyrogenic Gloves (Sarung Tangan)

Sebelum PPN:
Rp1.399.900
Spesifikasi
InstructionsDo Not Launder
AbrasionNone
CutNone
Puncture (Probe)None
MaterialNone
Cuff Length (inch)4.25
Cuff StyleGauntlet
Palm CoatingNone
CE Certification CodeNone
Case Dimensions (inch)13.25x12.5x23
Dip TypeNone
Extended SizesNone
GaugeNone
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for use around cryogens, these waterproof gloves are insulated with 3M Thinsulate which allows them to withstand contact with dry ice for 267 seconds. RaoTex inserts prevent cryogens from soaking through to the skin and act as an added insulator, trapping body heat while allowing moisture to escape. An extended cuff increases the area of protection while a looser fit allows for easy removal in the event of contact with cryogens.
Feature
3M Thinsulate insulation protects hands from extreme cold of cryogens
RaoTex inserts prevent cryogens from soaking through to the skin and act as an added insulator, trapping body heat while allowing moisture to escape
Ideal for handling Pfizer vaccines at -80°C (-112°F) in storage
Features an extended cuff for added protection
Loose-fitting structure allows for easy removal in the case of contact with cryogens
This glove is not for full immersion in liquids
Use
Cryogenics, Food Processing, Laboratories Cryogenics

Ulasan Produk

Tidak ada ulasan