Superior Glove North Sea Cold & Oil Resistance Nitrile Coated Gloves (Sarung Tangan)

Sebelum PPN:
Rp229.900
Spesifikasi
SizeL
InstructionsDo Not Launder
AbrasionANSI Level 4
CutNone
Puncture (Probe)ANSI Level 3
MaterialNone
Cuff Length (inch)12
Cuff StyleGauntlet
Palm CoatingNone
CE Certification CodeNone
Case Dimensions (inch)22.5x12.75x14.5
Dip TypeNone
Extended SizesNone
GaugeNone
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with commercial fishing in mind, these gloves feature a nitrile coating that resists oils and fuel and stays flexible even in extremely cold conditions. Their sand-patch grip channels ensure a steady grip on wet or oily surfaces, and cotton jersey support improves comfort while absorbing sweat. They feature ANSI Level 3 puncture resistance and ANSI Level 4 abrasion resistance.
Feature
ANSI Level 3 puncture resistance and ANSI Level 4 abrasion resistance
Excellent performance in extreme cold, the glove will not stiffen or crack
Sand-patch grip channels liquids away from the surface for a secure grip in wet-oily conditions
Nitrile resists oils, fuels, and many organic solvents
Cotton jersey support is comfortable while absorbing sweat
Use
Food Processing, Metal Fabrication, Oil & Gas, Warehousing Fishery, Metal Parts Handling, Petro-Chemical

Ulasan Produk

Tidak ada ulasan