Superior Glove Goatskin Leather Vibration Dampening Gloves (Sarung Tangan)

Sebelum PPN:
Rp719.900
Spesifikasi
InstructionsDry-Clean
AbrasionNone
CutNone
Puncture (Probe)ANSI Level 4
MaterialLeather, Goatskin, Cotton/Nylon
Cuff Length (inch)2
Cuff StyleNone
Palm CoatingNone
CE Certification CodeNone
Case Dimensions (inch)13.5x13.5x11
Dip TypeNone
Extended SizesNone
GaugeNone
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Featuring 60 grams of vibration dampening polymer at the palms and fingers, these high dexterity gloves are an excellent choice when working with pneumatic tools and repetitive impact machinery. An adjustable, padded 2.5" wrist strap offers further abrasion resistance and wrist protection.
Feature
Padded with 60-gram layer of vibration dampening polymer at the palms and fingers
2.5" long adjustable padded wrist straps
High tensile strength goatskin provides outstanding abrasion resistance
Optimized to protect from repetitive impact and work with pneumatic vibrating tools
Use
Automotive, Construction, Metal Fabrication, Mining Grinding, Pneumatic Tool Operation, Repetitive Impact Work, Vibrating Tool Operation

Ulasan Produk

Tidak ada ulasan