Superior Glove Welding & Multi Task Glove Endura TIG (Sarung Tangan Las)

Sebelum PPN:
Rp1.199.900
Spesifikasi
SizeL
InstructionsDry-Clean
AbrasionNone
CutNone
Puncture (Probe)None
MaterialLeather, Cowhide, Goatskin
Cuff Length (inch)6
Cuff StyleGauntlet
Palm CoatingNone
CE Certification CodeNone
Case Dimensions (inch)35.75x15.75x13
Dip TypeNone
Extended SizesNone
GaugeNone
HeatANSI Level 2 (140°C or 284°F)
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These MIG welding gloves are made from durable goatskin that provides the highest level of touch sensitivity and feature 6" long gauntlet cuffs for extra protection Their suede leather backs and cuffs offer tough abrasion-resistance, and vibration-dampening padded palms ensure a steady grip. A fleece lining at the back of the hand provides ANSI Level 2 heat resistance. Sewing thread is made with Kevlar fiber for added seam integrity.
Feature
Sewing thread is made with Kevlar fiber for added seam integrity
Back-of-hand fleece lining provides ANSI Level 2 heat resistance up to 140°C / 284°F
6" long gauntlet cuffs add extra protection
Goatskin is incredibly durable and tough, while offering the highest tactile feel
Suede leather backs and cuffs provide excellent abrasion resistance and comfort
Padded palms for vibration dampening
Use
Metal Fabrication, Welding Mig Welding, Tig Welding

Ulasan Produk

Tidak ada ulasan

Halaman Terkait