Superior Glove Welding Gloves Endura TIG Precisian Arc (Sarung Tangan Las)

Sebelum PPN:
Rp309.900 - Rp579.900
Spesifikasi
SizeL
InstructionsDry-Clean
AbrasionANSI Level 4
Puncture (Probe)ANSI Level 3
Cuff Length (inch)4.25
Cuff StyleGauntlet
Palm CoatingNone
CE Certification CodeNone
Dip TypeNone
Extended SizesNone
GaugeNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wide fit of this Canadian-style gauntlet cuff and the supple pliability of goatskin provide these TIG welding gloves with the highest possible level of mobility for precise jobs. At the same time, the incredible toughness of goatskin ensures that these flexible gloves are built to last.
Feature
Goatskin is incredibly durable and tough while still maintaining the highest tensile strength
Supple goatskin leather makes for an excellent choice in TIG welding gloves when maximum flexibility is a priority
Wide-fitting Canadian-style gauntlet cuff ensures wrist mobility while maintaining protection
Use
Metal Fabrication, Welding Mig Welding, Tig Welding

Ulasan Produk

Tidak ada ulasan