Superior Glove Endura Goat Skin Hi Viz Orange Gloves (Sarung Tangan)

Sebelum PPN:
Rp389.900
Spesifikasi
SizeL
InstructionsDry-Clean
AbrasionNone
CutNone
Puncture (Probe)ANSI Level 4
MaterialLeather, Goatskin
Cuff Length (inch)2
Cuff StyleSafety
Palm CoatingNone
CE Certification CodeNone
Case Dimensions (inch)22x12.25x16.25
Dip TypeNone
Extended SizesNone
GaugeNone
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These winterized, close-fitting driver gloves have hi-viz orange fingertips that improve safety by making hands and fingers highly visible even in trying conditions. They're built from high-tensile, abrasion-resistant goatskin, and feature a keystone thumb design that maximizes durability. 100g of Thinsulate lining keeps hands warm and safe in temperatures down to down to -30°C / -22°F.
Feature
Hi-viz orange fingertips elevate safety
Lined with 100g Thinsulate for winter protection in temperatures down to -30°C / -22°F
High tensile strength goatskin provides outstanding abrasion resistance
Keystone thumb design provides extra durability
Use
Construction, Lumber General Maintenance, General Purpose, Material Handling

Ulasan Produk

Tidak ada ulasan