Superior Glove Emerald CX Kevlar Wire Gloves with Latex Palm (Sarung Tangan)

Sebelum PPN:
Rp269.900
Spesifikasi
InstructionsWash & Tumble Dry Low Heat
AbrasionANSI Level 3
Cut360° Cut, ANSI A5
Puncture (Probe)ANSI Level 4
MaterialEmerald CX
Cuff Length (inch)None
Cuff StyleKnit
Palm CoatingLatex
CE Certification CodeNone
Case Dimensions (inch)21.25x16.25x11.75
Dip TypePalm
Extended SizesNone
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our durable Emerald CX S13CXLX gloves feature latex palms that provide a secure grip on dry surfaces, making them an ideal choice for working with glass or in masonry and construction. The 13-gauge blend is made with DuPont Kevlar fiber and stainless-steel Wire-Core, affording 360° ANSI Level A5 Cut Protection and ANSI Level 4 Puncture Resistance in a comfortable shell.
Feature
Blend of DuPont Kevlar fiber and Wire-Core steel for 360° cut protection

Puncture-resistant latex palm coating for superior dry grip
High abrasion resistance along with great comfort and dexterity
Use
Construction, Glass Manufacturing, HVAC, Masonry, Window Manufacturing Assembly, Glass Handling, Material Handling, Sheet Metal Handling

Ulasan Produk

Tidak ada ulasan