Superior Glove Gloves Emerald Cut Kevlar And Steel Fully Nitrile (Sarung Tangan)

Sebelum PPN:
Rp589.900
Spesifikasi
InstructionsWash & Tumble Dry Low Heat
AbrasionANSI Level 3
CutANSI A5
Puncture (Probe)ANSI Level 3
MaterialEmerald CX
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingFull Coat, Palm Coating Texture, Micropore Nitrile
Case Dimensions (inch)15x11.5x11.5
Dip TypeFull Coat
Extended SizesNone
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These gloves are made from a blend of DuPont Kevlar fiber and Wire-Core steel, providing 360° ANSI Level A5 cut protection, ANSI Level 3 abrasion resistance and ANSI Level 3 puncture resistance. An all-over coating makes them liquid resistant, and a micropore nitrile coating ensures a suction-cup like grip in wet and oily conditions. The gloves remain highly comfortable and dexterous, suiting them to work in metal fabrication, automotive manufacturing and more.
Feature
A blend of DuPont Kevlar and Wire-Core steel provides 360° ANSI Level A5 cut protection
ANSI Level 3 abrasion resistance and ANSI Level 3 puncture resistance
An all over coating makes these gloves liquid resistant
A micropore nitrile coating provides suction, for a strong grip in wet and oily conditions
High abrasion resistance combined with superior comfort and dexterity
Use
Automotive, Glass Manufacturing, Metal Fabrication Cnc, Glass Handling, Light Metal Stamping, Sheet Metal Handling

Ulasan Produk

Tidak ada ulasan