Superior Glove Dexterity Palm Coated Cut Resistance Gloves (Sarung Tangan)

Sebelum PPN:
Rp299.900
Spesifikasi
SizeL
InstructionsNo Bleach, Wash & Tumble Dry
AbrasionANSI Level 4
CutANSI A4
Puncture (Probe)ANSI Level 2
MaterialNone
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, PU
CE Certification CodeEN388: 4X31B
Case Dimensions (inch)23.5x20.5x11
Dip TypePalm
Extended SizesYes
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flexible, fine gauge knit that offers ANSI Level A4 cut protection makes these non-marring gloves ideal for handling glass. They also feature ANSI Level 4 abrasion resistance and ANSI Level 2 puncture resistance. Polyurethane-coated palms combine a strong, steady grip with a bare-hand feel. The gloves are ergonomically shaped for a close and comfortable fit.
Feature
Composite fine gauge knit remains highly dexterous while providing ANSI Level A4 cut protection
ANSI Level 4 abrasion resistant and ANSI Level 2 puncture resistant
Polyurethane palm coating provides a strong, steady grip and excellent tactile feel
Ideal for glass handling, these non-marring gloves will not leave residue, smudges, or fingerprints
Gloves are ergonomically shaped for a natural, comfortable fit
Use
Aerospace, Automotive, Glass Manufacturing, Metal Fabrication Assembly, Glass Handling, Material Handling, Small Parts Handling

Ulasan Produk

Tidak ada ulasan