Superior Glove Dexterity Nitrile Palm Coated Nylon Gloves (Sarung Tangan)

Sebelum PPN:
Rp109.900
Spesifikasi
SizeL
InstructionsWash & Tumble Dry
AbrasionANSI Level 3
CutNone
Puncture (Probe)ANSI Level 2
MaterialCotton/Nylon
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, Micropore Nitrile
CE Certification CodeEN388: 4121
Case Dimensions (inch)20.5x20.5x10
Dip TypePalm
Extended SizesNone
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A micropore nitrile coating that displaces oil on slick surfaces provides these 13-gauge nylon gloves with excellent grip, making them a great choice for handling small parts in oily conditions. The coating also resists oils and liquids to keep hands dry, and the gloves are fully launderable for easy cleaning and refresh.
Feature
Micropore nitrile coating provides excellent grip by displacing oil on slippery surfaces
Nitrile coating keeps hands dry; oils and liquids will not soak through to palm
Black color on palms hides dirt and stains
Fully launderable for long lasting wear
Use
Automotive, Construction, Metal Fabrication, Utilities General Labour, General Maintenance, Material Handling, Small Parts Handling

Ulasan Produk

Tidak ada ulasan

Halaman Terkait