Superior Glove Dexterity Hi-Viz Yellow Poly Gloves (Sarung Tangan)

Sebelum PPN:
Rp78.900
Spesifikasi
SizeL
InstructionsWash & Tumble Dry
AbrasionANSI Level 3
CutNone
Puncture (Probe)ANSI Level 3
MaterialPolyester
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm Coating Texture, Latex
CE Certification CodeNone
Case Dimensions (inch)26.5x9.5x21
Dip TypePalm
Extended SizesNone
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foam latex palms with a dual layer microfinish grip provide these versatile gloves with an outstanding grip on wet surfaces. They're made from a lightweight and breathable polyester knit that wicks away moisture to keep hands dry and feature ergonomic shaping for enhanced comfort. ANSI Level 3 abrasion resistance and ANSI Level 3 puncture resistance further protects hands, while high-viz lime green coloring improves visibility.
Feature
ANSI Level 3 abrasion resistant and ANSI Level 3 puncture resistant
Double-layer microfinish-grip foam latex palms provide a strong, steady wet/dry grip
High-viz lime green color enhances worker visibility
Polyester knit is lightweight and breathable, wicking moisture away from hands
Excellent flexibility and a comfortable ergonomic shape that conforms to the hand for all-day comfort
Use
Automotive, Construction, Masonry, Metal Fabrication Assembly, Brick Laying, Material Handling, Small Parts Handling

Ulasan Produk

Tidak ada ulasan