Superior Glove Dexterity General Purpose Work Gloves (Sarung Tangan)

Sebelum PPN:
Rp489.900
Spesifikasi
SizeL
InstructionsWash & Tumble Dry
AbrasionNone
CutNone
Puncture (Probe)ANSI Level 4
MaterialCotton/Nylon
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingNone, Palm, Palm Coating Texture
CE Certification CodeNone
Case Dimensions (inch)21x18x20.5
Dip TypePalm
Extended SizesNone
Gauge10-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tough, 10-gauge nylon gloves are padded with a vibration-dampening layer of polymer, making them a must for anyone working with or around a jackhammer. They're machine washable for easy refresh and rot-resistant for a longer lifespan. Elasticized wrists provide a snug, comfortable fit.
Feature
Durable 10-gauge nylon shell padded with a layer of vibration dampening polymer
Machine washable and rot resistant
Elastic wrist for a snug fit
Use
Construction, FORESTRY, Landscaping, Lumber High-Powered Tool Operation, Vibrating Equipment Operation

Ulasan Produk

Tidak ada ulasan