Superior Glove Dexterity Flame Heat Resistant Gloves (Sarung Tangan Anti Panas)

Sebelum PPN:
Rp649.900
Spesifikasi
InstructionsWash & Tumble Dry
AbrasionNone
CutANSI A3
Puncture (Probe)None
MaterialKevlar
Cuff Length (inch)None
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, Neoprene
CE Certification CodeNone
Case Dimensions (inch)21x16.5x12
Dip TypePalm
Extended SizesNone
Gauge18-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Dexterity S18KGDNE knit gloves are arc flash level 3 rated with a dexterous design for precision electrical maintenance work. Made with DuPont Kevlar fiber that provides 360° cut protection, they feature additional cut-resistance on the cuff to protect arms and wrists against exposed metal edges. Touchscreen compatible with a neoprene palm coating for a sturdy grip and features anti-static properties to protect sensitive electronics.
Feature
Ultra-thin knit gloves with arc fl¬ash level 3 protection with an ATPV of 25 cal/cm
Made with DuPont Kevlar fiber that provides 360° cut protection with ANSI Level A3 cut resistance
Cuff provides additional ANSI Level A6 cut protection
Neoprene palm coating and DuPont Kevlar fiber are naturally flame resistant
Anti-static yarn provides resistance to electric currents
Use
Mining, Oil & Gas, Utilities Maintenance, Petro-Chemical, Refinery, Utilities Maintenance

Ulasan Produk

Tidak ada ulasan