Superior Glove Dexterity Cotton Seamlees Nitril Palm Gloves (Sarung Tangan)

Sebelum PPN:
Rp129.900
Spesifikasi
SizeL
InstructionsWash & Tumble Dry
AbrasionANSI Level 4
CutNone
Puncture (Probe)ANSI Level 2
MaterialCotton/Nylon
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm, Palm Coating Texture, Nitrile
CE Certification CodeEN388: 3121
Case Dimensions (inch)21x16.5x12
Dip TypePalm
Extended SizesYes
Gauge15-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These versatile gloves are proudly made in Canada from a 100% cotton seamless knit shell that provides outstanding dexterity and comfort. A nitrile-dipped palm coating, which over time, forms to fit the user's hand, offers ANSI Level 4 abrasion resistance and ANSI Level 2 puncture resistance. An additive in the nitrile coating makes these gloves 100% biodegradable.
Feature
ANSI Level 4 abrasion resistance and ANSI Level 2 puncture resistance
Tough nitrile dipped palm coating forms to fit the users hand for a comfortable fit
100% cotton seamless knit shell provides outstanding comfort and dexterity
Thanks to an additive in the nitrile coating, these gloves are 100% biodegradable
Use
Automotive, Construction, Metal Fabrication, Utilities General Purpose, Maintenance, Material Handling, Small Parts Handling

Ulasan Produk

Tidak ada ulasan