Superior Glove Dexterity Blended Kevlar Nitrile Palm Coated Gloves (Sarung Tangan)

Sebelum PPN:
Rp329.900
Spesifikasi
SizeM
InstructionsNo Bleach, Wash & Tumble Dry
AbrasionANSI Level 3
CutANSI A4
Puncture (Probe)ANSI Level 2
MaterialKevlar
Cuff Length (inch)2
Cuff StyleKnit
Palm CoatingPalm Coating Texture, Micropore Nitrile
CE Certification CodeNone
Case Dimensions (inch)24x12x11
Dip TypePalm
Extended SizesYes
Gauge13-Gauge
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A micropore nitrile coating that creates tiny, suction cup-like craters on the palms gives these gloves an unsurpassed level of grip on wet and oily surfaces. Their DuPont Kevlar fiber construction provides 360° ANSI Level A4 cut protection, ANSI Level 3 abrasion resistance, and ANSI Level 2 puncture resistance. The reinforced thumb crotch extends the lifespan by reducing wear in high-stress areas.  These gloves are fully launderable, allowing them to be cleaned and refreshed with ease.
Feature
DuPont Kevlar construction provides 360° ANSI Level A4 cut protection, ANSI Level 3 abrasion resistance, and ANSI Level 2 puncture resistance
Nitrile coating provides unparalleled grip on wet and oily surfaces. Craters on the palm act as tiny suction cups to displace oil
Palms are case hardened for extra-long glove life and durability. Black color on the palms hides dirt and stains
Nitrile thumb crotch reinforcement to reduce wear in critical areas
Fully launderable for long lasting product use (*do not use No Bleach)
Use
Automotive, Construction, Metal Fabrication, Utilities General Maintenance, Handling Sharp Materials, Light Metal Stamping, Small Parts Handling

Ulasan Produk

Tidak ada ulasan