Superior Glove Chemstop Supported Latex Chemical Resistant Gloves (Sarung Tangan)

Sebelum PPN:
Rp229.900
Spesifikasi
SizeL
InstructionsDo Not Launder
AbrasionNone
CutNone
Puncture (Probe)ANSI Level 2
MaterialNone
Cuff Length (inch)12
Cuff StyleGauntlet
Palm CoatingNone
CE Certification CodeNone
Case Dimensions (inch)17.25x14x13
Dip TypeNone
Extended SizesNone
GaugeNone
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These highly dexterous latex gloves are constructed with a rough finish on the hands that greatly increases their grip in wet and dry conditions. An inner cotton-jersey lining increases comfort by absorbing sweat and reducing heat transfer, while ANSI Level 2 puncture protection further enhances hand safety.
Feature
A rough finish on the hand portion of the glove provides a strong, steady wet/dry grip
Puncture and abrasion resistant
Inner cotton-jersey liner is cool, comfortable, and absorbs sweat while reducing heat transfer
Use
Fishery, Frozen Food Handling, Glass Handling, Meat Processing Food Processing, Glass Manufacturing, Warehousing

Ulasan Produk

Tidak ada ulasan