Superior Glove Chemstop Nitrile Porcelain Powder Grip Gloves (Sarung Tangan)

Sebelum PPN:
Rp219.900
Spesifikasi
SizeL
InstructionsDo Not Launder
AbrasionANSI Level 5
CutNone
Puncture (Probe)ANSI Level 2
MaterialNone
Cuff Length (inch)12
Cuff StyleGauntlet
Palm CoatingNitrile
CE Certification CodeNone
Case Dimensions (inch)22.25x18.5x13
Dip TypeNone
Extended SizesNone
GaugeNone
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meeting the needs of industries such as petrochemical or automotive, these gloves feature a crushed ceramic-powder grip finish which provides fantastic grip in oily/wet conditions. They resist oils, greases, and organic solvents, all while furnishing excellent puncture, snag, abrasion resistance.
Feature
Resists oils, greases, and organic solvents
Excellent puncture, snag, abrasion, and cut resistance. ANSI Level 5 abrasion protection. ANSI Level 2 puncture protection.
Soft jersey liner absorbs perspiration
Crushed, ceramic-powder grip finish provides fantastic grip in oily/wet conditions
Use
Automotive, Metal Fabrication, Oil & Gas General Labour, General Maintenance, Material Handling

Ulasan Produk

Tidak ada ulasan