Superior Glove Chemstop Neoprene Over Latex Gloves (Sarung Tangan)

Sebelum PPN:
Rp57.900
Spesifikasi
InstructionsDo Not Launder
AbrasionNone
CutNone
Puncture (Probe)None
MaterialNone
Cuff Length (inch)None
Cuff StyleNone
Palm CoatingPalm, Palm Coating Texture, Neoprene
CE Certification CodeNone
Case Dimensions (inch)14x11x16.5
Dip TypePalm
Extended SizesNone
GaugeNone
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These 30 mil thick gloves are made from a combination of neoprene and rubber that grants extra chemical resistance, making them ideal for handling acids, formaldehyde, peroxides and more. The neoprene in their construction offers abrasion resistance while increasing durability, and flock-lining provides additional comfort. A 12" length offers a higher level of forearm protection.
Feature
Heavyweight 30 mil thick, 12" long, latex chemical-resistant glove
Neoprene overlay on the palm area offers abrasion and cut resistance, while resisting the effects of aging, sunlight, ozone, oxidation and weather
Flock-lined to provide additional comfort
CFIA-compliant for safe food handling
Use
Food Processing, Janitorial, Petrochemical Food Service, Janitorial, Maintenance, Meat Processing

Ulasan Produk

Tidak ada ulasan