Superior Glove Chemstop Heavy Duty Nitrille Gloves (Sarung Tangan)

Sebelum PPN:
Rp129.900
Spesifikasi
SizeXXL
InstructionsWash & Tumble Dry
AbrasionANSI Level 3
CutNone
Puncture (Probe)ANSI Level 2
MaterialCotton/Nylon
Cuff Length (inch)4.25
Cuff StyleGauntlet
Palm CoatingNitrile
CE Certification CodeNone
Case Dimensions (inch)18x11.5x17.5
Dip TypeNone
Extended SizesNone
GaugeNone
HeatNone
ImpactNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An all-over nitrile coating that resists oils, fuels and many organic solvents suit these heavy-duty gloves to applications involving oil and grease. Their cotton jersey support keeps hands comfortable and absorbs sweat. ANSI Level 3 abrasion resistance and ANSI Level 2 puncture resistance provides added safety and protection.
Feature
Fully nitrile coated with a band-top to resist oils, fuels and organic solvents
ANSI Level 3 abrasion resistance and ANSI Level 2 puncture resistance
Cotton jersey support is comfortable while absorbing sweat
Use
Construction, Masonry, Metal Fabrication, Mining Brick Laying, General Labour, General Maintenance, Material Handling

Ulasan Produk

Tidak ada ulasan