STANLEY SLP-5 Fatmax 5 Beam Self-Levelling (Tripod Meteran Laser)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.599.900
Spesifikasi
Accuracy (dot) (mm)0,2 (@1m)
Accuracy (line/rotary) (mm)0,2 (@1m)
Compensation Range (°)± 4
Leveling Time (s)≤ 3
Working Range (m)30 (D) / 10 (L)
Batteries (Alkaline Unless Otherwise Noted)3 x AA
Battery Life (hour)16
Beam DirectionUp/down/3x Side
IP RatingIP54
Laser ClassClass 2
Laser Diode (nm) (s)635
Levelling TypeSelf Pevelling
Line Directions (Vertical/Horizontal)H
Manual ModeYes
Number of Beams5
Number of Lines1
Operating Temperature (°C)-10 > 50
Screw Thread for Adapter1/4
Type (Dot/Line/Rotary)Dot/Line

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
FEATURES & BENEFITS :
-15M (line)/ 30M (spot) Working range, 50M with a detector
-Accuracy of +/-3mm @10M
-Projects 5 beams: 3 horizontal, 1 vertical and 1 plumb line + 1 Horizontal back line
-Rated to IP54 to protect against dust and water splashes
-Magnetic base which allows for it to be mounted directly to metal track to ensure accurate projections all around
-Special magnetic base for attachment to rails and pivoting
-Locking pendulum to help prevent damage to internal components
-Magnetically dampened pendulum
-Runs on 3 x AA batteries (supplied). With 8Hrs run time
-Includes carrying softbag, glasses, target, mini-tripod, L bracket

Ulasan Produk

Tidak ada ulasan