ANSELL Gloves Edge Nitrilite (Sarung Tangan Nitrile Disposable)

Sebelum PPN:
Rp419.900
Spesifikasi
MaterialNitrile
Allergy PreventionLatex (Type I)
Tested For Use With Chemotherapy DrugsNo
Silicone FreeNo
SterileNo
AntistaticNot Tested
ColorCobalt
Cuff LengthStandard
Double Gloving RecommendationYes, as underglove
External Glove SurfaceTextured Fingers
Finger Thickness (mm)0.08
Freedom From Holes (Inspection Level I)1.5 AQL
Glove Length (mm)230
Not Made From Natural Rubber LatexYes
Palm Thickness (mm)0.06
Powder ContentPowder-Free
Product SegmentationStandard Thin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single use nitrile glove that offers thin nitrile formulation for reliable protection plus improved comfort and flexibility when compared with similarly priced gloves
Feature
- Manufactured with a thinner nitrile formulation that increases comfort and improves flexibility without compromising protection
- Offers textured fingertips to provide an improved grip for a variety of applications
- Packed 300 gloves per dispenser box to provide additional value and convenience
Use
- Food Processing - Automotive - Life Sciences

Ulasan Produk

Tidak ada ulasan

Halaman Terkait