ANSELL Gloves Highly Chemical-Resistant AlphaTec Barrier (Sarung Tangan Anti Kimia)

Sebelum PPN:
Rp159.900 - Rp189.900
Spesifikasi
Silicone FreeYes
AntistaticNo
Length (mm)380
Coating ColorWhite
Coating MaterialLLDPE laminated film
ConstructionUnsupported
Cuff StyleGauntlet
Grip DesignSmooth Finish
Latex FreeYes
Palm Thickness (mm)0.06

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Specialized protection: AlphaTec 02-100 laminated safety gloves have a five-layered design, protecting against a broad range of chemicals, meeting EN Type A chemical resistance standards and ensuring greater workplace safety
- Advanced defenses: Beyond chemical protection certification, they possess EN 374 viral protection capabilities
- Guaranteed quality: AlphaTec 02-100 industrial gloves are also rigorously air-pressure tested and 100% inspected, ensuring exceptional quality, for truly reliable personal protection
Feature
- Five-layer chemical barrier: EN 374 Type A chemical protection ensured
- Antimicrobial defenses: Safety gloves with EN 347 viral protection
- Air-pressure tested: PPE gloves subject to rigorous quality checks
Use
- Life Sciences - Metal fabrication - Chemical

Ulasan Produk

Tidak ada ulasan