Riken Keiki Optical Interterometric Gas Concentration Meter FI8000 Series

Sebelum PPN:
Rp76.999.900 - Rp109.999.900
Spesifikasi
Sampling MethodSuction type
Dimensions (WxHxD) (mm)Approx. 154x127x81 (projection portions excluded)
Operating Temperature Range (°C)-20 to +50 (no sudden changes)
Operating Humidity Range (%RH)0 to 95 (no condensing)
ApprovalsJapan Ex, ATEX, IECEx, Brazil Ex
CE markingEMC/ATEX/RoHS
Continuous Operation (hour)Approx. 18 [TYPE P] (new dry battery, 25°C, without illumination), Approx. 24 [TYPE A] (new dry battery, 25°C, without illumination)
Explosion Protected ConstructionIntrinsic Safety
Explosion-proof classIECEx : Ex ia IIC T4 Ga, ATEX : II 1G Ex ia IIC T4 Ga
Ingress Proof RatingIP67
Principle of DetectionInterferometer Method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Up to 8 gases can be measured simultaneously with 1 instrument.
- Gas drawing method can be chosen. (TYPE P: automatic drawing TYPE A : manual drawing)
- Continuous / intermittent measuring mode are installed.

Ulasan Produk

Tidak ada ulasan