JENCO Bluetooth pH + Temperature Tester

Sebelum PPN:
Rp3.499.900
Spesifikasi
Range (pH)0.00-14.00
Resolution (pH)0.01
Accuracy (pH)±0.05
Temperature Accuracy (°C)±0.5 (±1°F)
Battery Life (hour)100
ElectrodeGel-Filled, Single Junction
FCC ID2AJSFWAND610B
ICES-003CAN ICES-003(B) / NMB-003(B)
Input Impedance (ohm)3x1011
NCC IDCCAE18LP0130T6
ParameterspH & Temp
Temperature Range (°C)0.0-50.0 (32.0-122.0°F)
Temperature Resolution (°C)0.1 (0.2°F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
pH610B Bluetooth pH + Temperature Tester by Jenco
A Bluetooth pH/temperature tester designed with the everyday user in mind. This tester pairs with Jenco's free pH Bluetooth iOS or Android app to provide the simplest way to accurately measure pH and temperature readings.

Measures pH and temperature
Customized measurement settings
Simple guided calibration (up to 3 points)
Displays last calibration date
Displays calibration history (pro app)
Automatic temperature compensation
Automatic buffer recognition
Glass bulb electrode exposes more measuring surface to solution for fast response time. Surface mounted temperature element improves temperature accuracy and response time.
Reading quality indicator
Displays electrode efficiency display (pro app)
Saves readings with time-date stamp and GPS mapping (pro app)
Data sharing (pro app)
IP67
CE, FCC, IC, NCC complaint.
RoHS complaint
Two AAA batteries to ensure long battery life
Low battery indicator
Auto shutoff

Ulasan Produk

Tidak ada ulasan