JENCO Industrial Inline Turbidity/Suspend Solid Analyzer

Sebelum PPN:
Rp29.999.900
Spesifikasi
Dimensions (mm)1/4 DIN, 96x96x148
Power (V AC)110 or 230 (50/60)
Suspend Solid Range 1 (mg/L)0.0 to 1000 (TCS-1000)
Suspend Solid Range 2 (mg/L)0 to 50000 (TCS-MXS-A)
Calibration1 to 5 Point
Current OutputOne Set Of Isolated and Reversible 4 to 20 mAcurrent Output
Digital outputIsolated RS-485 Modbus Output
Electrode Self Cleaning (minute)10 or 30
External Cleaning ControllerON 0 to 9999 seconds;OFF 0 to 999.9 Hours. Self Programmable
Maximum Load (ohm)500
Repeatablity (% F.S.)±2
Suspend Solid Accuracy 1 (% F.S.)±3
Suspend Solid Accuracy 2 (% F.S.)±3
Suspend Solid Resolution 11
Suspend Solid Resolution 21
Turbidity Accuracy 1 (% F.S.)±3
Turbidity Resolution 10.01
Turbidity Self Cleaning 1 (mins)10
Turbidity Self Cleaning 2 (mins)10
Turbidity Self Cleaning 3 (mins)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intuitive Turbidity or Suspend Solid controller and transmitter in a 1/4 DIN IP-65 case with 2 on/off control relays,one 4-20mA output, a RS-485 modbus output

- 1/4 DIN watertight, IP65 rated enclosure
- Reversible & isolated 4 to 20 mA output with adjustable bandwidth
- Power down, non-volatile memory backup
- Multiple spot on/off relays
- 1 to 5 point calibration
- Graphical LCD display with backlight
- Electrode self-cleaning function
- Embedded self diagnostic program
- RS-485 Modbus output
- 4-digit password security protection
- High 50/60 Hz noise rejection
- CE compliant

Ulasan Produk

Tidak ada ulasan