JENCO Magnetic Back Meter

Sebelum PPN:
Rp3.599.900
Spesifikasi
Ambient Temperature Range (°C)0 to 40 (32 to 104 °F)
Display (mm)8 LCD
Accuracy (%)±0.25 ±1 Digit
Resolution (°C)1 (1°F)
Battery Life (hour)>100
Cold Junction Temperature Compensation (°C)±0.05 (±0.05°F/°F)
Dimensions (mm)78x60x28
Low battery indicatorAutomatic
Power (V)9 (Battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
701JC Temperature Magnetic Back Meter, Type J by Jenco
Model 701 is a battery operated thermocouple type digital thermometer that measures approximately 3x2.25x1.13 inches (77x60x30mm). It is available in 6 different configurations of thermocouple calibration with Celsius or Fahrenheit reading.

All solid state design
High stability
Wide temperature range
cold junction compensation
Easy to read LCD display
One conventional 9V battery
Long battery life
Interchangeable TC sensor

Ulasan Produk

Tidak ada ulasan